

€171.33/ pieceexcl. VAT
€207.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12165 VDE |
Type | VDE Quick Release Fine-Tooth Ratchet |
Connection size | 3/8 in |
Insulated | Yes |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Length | 197 mm |
Weight | 298 g |
Connection size | 0.375 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Socket locking | Yes |
Weight | 298 |
VDE tested | Yes |