




€40.81/ pieceexcl. VAT
€49.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12160 VDE |
Type | VDE Open-Ended Spanner |
Length | 248 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Weight | 254 g |
Set version | No |
Material | Chrome Alloy Steel |
Tested according to ISO 6787 | No |
Surface protection | Chrome-plated |
Weight | 254 |
VDE tested | Yes |