




€36.58/ pieceexcl. VAT
€44.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12160 VDE |
Type | Open-ended wrenches |
Connection size | 17 in |
Total length | 200 mm |
Screwdriver model | Yes |
With scale | No |
Low spark model | No |
Length | 200 mm |
Material | Chrome Alloy Steel |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Insulated | Yes |
With extension | No |
With signal tone | No |
Electronic | No |
Head height | 12.5 mm |
Head width | 40 mm |
Correcting variable consistent | No |
Connection size | 17 mm |
Weight | 146 g |
Weight | 146 |
VDE tested | Yes |