




€31.57/ pieceexcl. VAT
€38.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12160 VDE |
Type | Open-Ended Wrench |
Connection size | 13 in |
Total length | 166.4 mm |
Screwdriver model | No |
With scale | No |
Low spark model | No |
Length | 166.4 mm |
Material | Chrome Alloy Steel |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Insulated | Yes |
With extension | No |
With signal tone | No |
Electronic | No |
Head height | 11.5 mm |
Head width | 32.5 mm |
Correcting variable consistent | No |
Connection size | 13 mm |
Weight | 80 g |
Weight | 80 |
VDE tested | Yes |