

€104.34/ pieceexcl. VAT
€126.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1208 |
Type | Bit Box Air |
Number of bits total | 30 |
Number of bits PH (crosshead) | 6 |
Number of bits Torx | 3 |
Number of bits hexagon socket | 8 |
With magnetic holder | No |
Set version | 1 quick-change holder, 6 PH, 3 SL, 3 Torx, 8 Torq, 8 Inhex bits pieces, 1 connecting piece 1/4" square to 1/4" hexagonal |
Total length | 102 mm |
Height | 35 mm |
Weight | 236 g |
Width | 74 mm |