

€29.26/ pieceexcl. VAT
€35.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1203 |
Type | Bit Box |
Number of bits total | 10 |
Number of bits PH (crosshead) | 3 |
Number of bits PZ (crosshead) | 3 |
Number of bits hexagon socket | 4 |
With magnetic holder | Yes |
Set version | 1 bit holder with quick-change chuck and magnet, 3 PHILLIPS® bits: PH1; PH2; PH3, 3 POZIDRIV® bits: PZ1; PZ2; PZ3, 4 INHEX bits: 3; 4; 5; 6 mm |
Total length | 100 mm |
Width | 60 mm |
Weight | 110 g |
Height | 12 mm |