

€4.50/ pieceexcl. VAT
€5.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1157-1169 |
Type | Screwdriver Bits |
Connection size | 1/4 |
Blade width | 4 mm |
Blade thickness | 0.5 mm |
Ball locking | No |
Total length | 25 mm |