

€470.47/ pieceexcl. VAT
€569.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortment |
Series | TCS |
Type | Tool Assortment |
Length | 350 mm |
Width | 530 mm |
Height | 90 mm |
Total number of compartments | 9 |
Partition | 3 |
With divider | Yes |
With foam | Yes |
Weight | 4.4 kg |
Model | TCS 1120/3 VW/AUDI |