

€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10769 |
Type | TORX Screwdriver |
Size (TX) | 50 |
Insulated | No |
Blade length | 130 mm |
Grip design | 2-Component T-Handle |
VDE tested | No |
Material | Chrome Alloy Steel |
Total length | 165 mm |
Material handle | 2-Component |
Blade material | Chrome Alloy Steel |
Surface treatment blade | Matt Chrome-Plated |
Weight | 137 |
Weight | 137 g |