




€12.63/ pieceexcl. VAT
€15.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10768 |
Type | Hexagonal Screwdriver |
Blade length | 100 mm |
Material | Chrome Alloy Steel |
Wrench width | 2 mm |
Blade diameter | 2 mm |
Total length | 125 mm |
Material handle | 2-Component |