




€33.88/ pieceexcl. VAT
€40.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10768 |
Type | Hexagonal Screwdriver |
Blade length | 200 mm |
Material | Chrome Alloy Steel |
Wrench width | 10 mm |
Total length | 235 mm |
Material handle | 2-Component |