

€48.90/ pieceexcl. VAT
€59.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10760 |
Type | Hex L-Key |
Total length | 277 mm |
Screwdriver model | No |
With scale | No |
Low spark model | No |
Length | 127 mm |
Material | Chrome Alloy Steel |
VDE tested | No |
Insulated | No |
With extension | No |
With signal tone | No |
Electronic | No |
Correcting variable consistent | No |
Weight | 1692 g |
Weight | 1692 |
VDE tested | No |