

€113.96/ pieceexcl. VAT
€137.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10750 |
Type | Box spanner |
Length | 245 mm |
Suitable for hexagonal bolts | Yes |
Material | Chrome Alloy Steel |
Weight | 878 g |
Head width small | 62 mm |
Head width large | 68 mm |
Suitable for tommy bar | Yes |
With tommy bar | Yes |
Surface protection | Chrome-plated |
Surface treatment | Surface Polished and Chrome Plated |