






€82.01/ pieceexcl. VAT
€99.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10682/5 |
Type | Plastic scraper set |
Length | 205 mm |
Weight | 240 g |
Material | Plastic |
Blade width | 105 mm |
Type | Scrapers |