

€18.25/ pieceexcl. VAT
€22.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10670 |
Type | Triangular special scrapers |
Length | 310 mm |
Weight | 152 g |
Material | Chromium-Alloyed Tool Steel |
Blade width | 34 mm |
Shape | Triangular |
Type | Scrapers |