






€39.27/ pieceexcl. VAT
€47.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10 |
Type | Double Open-Ended Wrench Set |
Weight | 490 g |
Set version | Yes |
Material | Chrome Alloy Steel |
Jaw position | 15 ° |
Surface protection | Chrome-plated |
Weight | 490 |