STABILUS

STABILUS LOW5079DX 03-06-150/0250

  • ERIKS:14889150
  • Manufacturer:4046577020474
Image 1
Image 2
Image 1
Image 2
Save to list

€76.65/ pieceexcl. VAT

€92.75incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
375.5 mm
Stroke
from 0 to 150 mm
Thrust
250 N
Outer diameter piston rod
6 mm
Outer diameter cylinder
15 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread