STABILUS

STABILUS LOW5007DV 03-06-100/0300

  • ERIKS:14889143
  • Manufacturer:4046577021112
Image 1
Image 2
Image 1
Image 2
Save to list

€72.07/ pieceexcl. VAT

€87.20incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
275.5 mm
Stroke
from 0 to 100 mm
Thrust
300 N
Outer diameter piston rod
6 mm
Outer diameter cylinder
15 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread