STABILUS

STABILUS LOW2377LE 03-14-300/1900

  • ERIKS:14890329
  • Manufacturer:4046577011441
Image 1
Image 2
Image 1
Image 2
Save to list

€177.38/ pieceexcl. VAT

€214.63incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
735.5 mm
Stroke
from 0 to 300 mm
Thrust
1,900 N
Outer diameter piston rod
14 mm
Outer diameter cylinder
28 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
10
Thread size metric connection cylinder (M..)
10
Lockable gas spring
No
Connection piston rod
External thread