




€162.05/ pieceexcl. VAT
€196.08incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 535.5 mm |
Stroke | from 0 to 200 mm |
Thrust | 1,900 N |
Outer diameter piston rod | 14 mm |
Outer diameter cylinder | 28 mm |
Connection cylinder | External thread |
Thread size metric connection piston rod (M..) | 10 |
Thread size metric connection cylinder (M..) | 10 |
Lockable gas spring | No |
Connection piston rod | External thread |