STABILUS

STABILUS LOW2085LC 03-14-400/1300

  • ERIKS:14890331
  • Manufacturer:4046577011243
Image 1
Image 2
Image 1
Image 2
Save to list

€195.74/ pieceexcl. VAT

€236.85incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
935.5 mm
Stroke
from 0 to 400 mm
Thrust
1300 N
Outer diameter piston rod
14 mm
Outer diameter cylinder
28 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
10
Thread size metric connection cylinder (M..)
10
Lockable gas spring
No
Connection piston rod
External thread