STABILUS

STABILUS LOW095486 03-10-350/0300

  • ERIKS:14888885
  • Manufacturer:4046577012721
Image 1
Image 2
Image 1
Image 2
Save to list

€141.17/ pieceexcl. VAT

€170.82incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
785.5 mm
Stroke
from 0 to 350 mm
Thrust
300 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
22 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread