STABILUS

STABILUS LOW094560 03-08-205/0250

  • ERIKS:14889427
  • Manufacturer:4046577016217
Image 1
Image 2
Image 1
Image 2
Save to list

€103.19/ pieceexcl. VAT

€124.86incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
485.5 mm
Stroke
from 0 to 200 mm
Thrust
250 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread