STABILUS

STABILUS LOW085316 03-10-300/0900

  • ERIKS:14889456
  • Manufacturer:4046577277656
Image 1
Image 2
Image 1
Image 2
Save to list

€129.96/ pieceexcl. VAT

€157.25incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
685.5 mm
Stroke
from 0 to 300 mm
Thrust
900 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
22 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread