STABILUS

STABILUS LOW083925 03-08-250/0500

  • ERIKS:14889444
  • Manufacturer:4046577373839
Image 1
Image 2
Image 1
Image 2
Save to list

€109.94/ pieceexcl. VAT

€133.03incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
585.5 mm
Stroke
from 0 to 250 mm
Thrust
500 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread