STABILUS

STABILUS LOW083674 03-08-180/0300N

  • ERIKS:14889420
  • Manufacturer:4046577017030
Image 1
Image 2
Image 1
Image 2
Save to list

€99.01/ pieceexcl. VAT

€119.80incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
445.5 mm
Stroke
from 0 to 180 mm
Thrust
300 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread