STABILUS

STABILUS LOW 095656 03-08-160/0350N

  • ERIKS:14889413
  • Manufacturer:4046577374133
Image 1
Image 2
Image 1
Image 2
Save to list

€97.35/ pieceexcl. VAT

€117.79incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
405.5 mm
Stroke
from 0 to 160 mm
Thrust
350 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Connection cylinder
External thread
Thread size metric connection piston rod (M..)
8
Thread size metric connection cylinder (M..)
8
Lockable gas spring
No
Connection piston rod
External thread