STABILUS

STABILUS LOMO95273 03-10-400/0500

  • ERIKS:14886851
  • Manufacturer:4046577012394
Image 1
Image 2
Image 1
Image 2
Save to list

€141.17/ pieceexcl. VAT

€170.82incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
885 mm
Stroke
from 0 to 395 mm
Thrust
500 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
22 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1