STABILUS

STABILUS LOM2059LA 03-14-300/1500

  • ERIKS:14890103
  • Manufacturer:4046577011496
Image 1
Image 2
Image 1
Image 2
Save to list

€163.99/ pieceexcl. VAT

€198.43incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
702 mm
Stroke
from 0 to 300 mm
Thrust
1,500 N
Outer diameter piston rod
14 mm
Outer diameter cylinder
28 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
10.1