




€148.72/ pieceexcl. VAT
€179.95incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 502 mm |
Stroke | from 0 to 200 mm |
Thrust | 1,700 N |
Outer diameter piston rod | 14 mm |
Outer diameter cylinder | 28 mm |
Connection cylinder | Eye |
Lockable gas spring | No |
Connection piston rod | Eye |
Hole diameter | 10.1 |