STABILUS

STABILUS LOM192961 03-06-020/0300

  • ERIKS:14889330
  • Manufacturer:4046577023123
Image 1
Image 2
Image 1
Image 2
Save to list

€53.88/ pieceexcl. VAT

€65.19incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
106.5 mm
Stroke
from 0 to 20 mm
Thrust
300 N
Outer diameter piston rod
6 mm
Outer diameter cylinder
15 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
6.1