STABILUS

STABILUS LOM1872LC 03-14-500/0500

  • ERIKS:14890112
  • Manufacturer:4046577011083
Image 1
Image 2
Image 1
Image 2
Save to list

€201.86/ pieceexcl. VAT

€244.25incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
1102 mm
Stroke
from 0 to 500 mm
Thrust
500 N
Outer diameter piston rod
14 mm
Outer diameter cylinder
28 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
10.1