STABILUS

STABILUS LOM094773 03-08-160/0250

  • ERIKS:14886273
  • Manufacturer:4046577356245
Image 1
Image 2
Image 1
Image 2
Save to list

€88.37/ pieceexcl. VAT

€106.93incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
405 mm
Stroke
from 0 to 160 mm
Thrust
250 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1