STABILUS

STABILUS LOM086363 03-08-180/0400

  • ERIKS:14889379
  • Manufacturer:4046577376328
Image 1
Image 2
Image 1
Image 2
Save to list

€91.29/ pieceexcl. VAT

€110.46incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
445 mm
Stroke
from 0 to 180 mm
Thrust
400 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1