STABILUS

STABILUS LOM085030 03-10-350/0700

  • ERIKS:14886936
  • Manufacturer:4046577012875
Image 1
Image 2
Image 1
Image 2
Save to list

€128.24/ pieceexcl. VAT

€155.17incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
785 mm
Stroke
from 0 to 345 mm
Thrust
700 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
22 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1