STABILUS

STABILUS LOM085014 03-10-300/0900

  • ERIKS:14886935
  • Manufacturer:4046577013346
Image 1
Image 2
Image 1
Image 2
Save to list

€121.72/ pieceexcl. VAT

€147.28incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
685 mm
Stroke
from 0 to 295 mm
Thrust
900 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
22 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1