




€112.00/ pieceexcl. VAT
€135.52incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 485 mm |
Stroke | from 0 to 195 mm |
Thrust | 1,000 N |
Outer diameter piston rod | 10 mm |
Outer diameter cylinder | 22 mm |
Lockable gas spring | No |
Connection piston rod | Eye |
Hole diameter | 8.1 |