STABILUS

STABILUS LOM084689 03-08-220/0300

  • ERIKS:14889388
  • Manufacturer:4046577015906
Image 1
Image 2
Image 1
Image 2
Save to list

€93.18/ pieceexcl. VAT

€112.75incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
525 mm
Stroke
from 0 to 220 mm
Thrust
300 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1