STABILUS

STABILUS LOM084638 03-08-205/0500

  • ERIKS:14885816
  • Manufacturer:4046577380394
Image 1
Image 2
Image 1
Image 2
Save to list

€91.29/ pieceexcl. VAT

€110.46incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
485 mm
Stroke
from 0 to 200 mm
Thrust
500 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1