STABILUS

STABILUS LOM084425 03-08-160/0400

  • ERIKS:14885807
  • Manufacturer:4046577342231
Image 1
Image 2
Image 1
Image 2
Save to list

€88.37/ pieceexcl. VAT

€106.93incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
405 mm
Stroke
from 0 to 160 mm
Thrust
400 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1