STABILUS

STABILUS LOM084387 03-08-140/0700

  • ERIKS:14889322
  • Manufacturer:4046577014527
Image 1
Image 2
Image 1
Image 2
Save to list

€86.77/ pieceexcl. VAT

€104.99incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
365.5 mm
Stroke
from 0 to 140 mm
Thrust
700 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1