STABILUS

STABILUS LOM084107 03-08-080/0600

  • ERIKS:14889306
  • Manufacturer:4046577364004
Image 1
Image 2
Image 1
Image 2
Save to list

€80.42/ pieceexcl. VAT

€97.31incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
245 mm
Stroke
from 0 to 80 mm
Thrust
600 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1