




€78.36/ pieceexcl. VAT
€94.82incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 205.5 mm |
Stroke | from 0 to 60 mm |
Thrust | 700 N |
Outer diameter piston rod | 8 mm |
Outer diameter cylinder | 19 mm |
Lockable gas spring | No |
Connection piston rod | Eye |
Hole diameter | 8.1 |