STABILUS

STABILUS LOM084018 03-08-060/0500

  • ERIKS:14889311
  • Manufacturer:4046577376878
Image 1
Image 2
Image 1
Image 2
Save to list

€78.36/ pieceexcl. VAT

€94.82incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
205 mm
Stroke
from 0 to 60 mm
Thrust
500 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1