STABILUS

STABILUS LOM082627 03-06-120/0300

  • ERIKS:14889338
  • Manufacturer:4046577355989
Image 1
Image 2
Image 1
Image 2
Save to list

€63.43/ pieceexcl. VAT

€76.75incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
305.5 mm
Stroke
from 0 to 120 mm
Thrust
300 N
Outer diameter piston rod
6 mm
Outer diameter cylinder
15 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
6.1