STABILUS

STABILUS LOM082309 03-06-040/0300

  • ERIKS:14886263
  • Manufacturer:4046577022799
Image 1
Image 2
Image 1
Image 2
Save to list

€56.11/ pieceexcl. VAT

€67.89incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
145.5 mm
Stroke
from 0 to 40 mm
Thrust
300 N
Outer diameter piston rod
6 mm
Outer diameter cylinder
15 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
6.1