STABILUS

STABILUS LOM 1862LI 03-14-300/1300N

  • ERIKS:14890102
  • Manufacturer:4046577400771
Image 1
Image 2
Image 1
Image 2
Save to list

€163.99/ pieceexcl. VAT

€198.43incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
702 mm
Stroke
from 0 to 300 mm
Thrust
1300 N
Outer diameter piston rod
14 mm
Outer diameter cylinder
28 mm
Connection cylinder
Eye
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
10.1