STABILUS

STABILUS LOM 084182 03-08-100/0600N

  • ERIKS:14885801
  • Manufacturer:4046577018839
Image 1
Image 2
Image 1
Image 2
Save to list

€83.05/ pieceexcl. VAT

€100.49incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
285 mm
Stroke
from 0 to 100 mm
Thrust
600 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1