




€53.88/ pieceexcl. VAT
€65.19incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 106.5 mm |
Stroke | from 0 to 20 mm |
Thrust | 50 N |
Outer diameter piston rod | 6 mm |
Outer diameter cylinder | 15 mm |
Connection cylinder | Eye |
Lockable gas spring | No |
Connection piston rod | Eye |
Hole diameter | 6.1 |