STABILUS

STABILUS Gasfeder 084778 LOM 08-250-585.0-0400N0

  • ERIKS:14885823
  • Manufacturer:4046577015326
Image 1
Image 2
Image 1
Image 2
Save to list

€97.35/ pieceexcl. VAT

€117.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Lift-O-Mat
Total length
585 mm
Stroke
from 0 to 250 mm
Thrust
400 N
Outer diameter piston rod
8 mm
Outer diameter cylinder
19 mm
Lockable gas spring
No
Connection piston rod
Eye
Hole diameter
8.1